Beli festo fitting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Mulai

    Rp7.900

    Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Deskripsi:
    Mr Flex Nylon TubingKegunaan untuk angin, air, minyak
    atribut:
    • Color: Assorted
    • Temperature Range (°C): -51 to 91
    • Working Pressure at 70°F (psi): 225
  2. Parker General Purpose Nylon Tubing (Selang Nilon)
    Mulai

    Rp439.900

    Parker General Purpose Nylon Tubing (Selang Nilon)
    Deskripsi:
    High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.
    atribut:
    • Autoclavable: No
    • Fitting Compatibility: Compression; Push-to-Connect
    • Material: Nylon
    • Maximum Operating Temperature (°F): 200
    • Petroleum Product Compatibility: Lubricants
    • Reinforcement: Not Reinforced
    • Resistance Properties: Abrasion Resistant; Chemical Resistant
    • Stripe Color: No Stripe
  3. FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)
    Mulai

    Rp359.900

    FESTO One-way Flow Control Valve GRLA Series (Katup Kontrol Tekanan)
    atribut:
    • Maritime Classification: See certificate
    • Ambient Temperature (°C): 10 - 60
    • Type Code: GRLA
    • Symbol: 991452
    • Mounting Position: Any
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
    • Temperature of Medium (°C): -10 - 60
  4. Sung-IL Machinery Jaw Type Flexible Coupling SJC Series
    Mulai

    Rp259.900

    Sung-IL Machinery Jaw Type Flexible Coupling SJC Series
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle.- The highest durability comparing to other coupling series.- Various clamping methods available.- High precision with preloaded assembly.
  5. SYNFLEX Air Brake Nylon Tubing & Coiled Assemblie
    Mulai

    Rp4.499.900

    SYNFLEX Air Brake Nylon Tubing & Coiled Assemblie
    Deskripsi:
    Nylon air brake tubing provides kink resistance for less down time due to failure. Nylon also provides UV stability for extended tubing life and abrasion resistance for added protection.
    atribut:
    • UNSPSC: 26112101
    • Application: Truck & Trailer Air Brake
    • Includes Fittings: No
    • Maximum Operating Temperature (°F): 200
    • Product Type: Air Brake Tubing
    • Resistance Properties: UV Resistant
Daftar Harga festo fitting Terbaru October 2026
FESTO Push-In Y-Fitting Pneumatic QS Series (Sambungan Pneumatik)Rp119.900
FESTO Push-in Fitting Pneumatic QS Series (Fitting Pneumatik)Rp87.900
SMC Soft Nylon Tubing (Selang Nilon / Selang Bening)Rp329.900
FESTO Fitting Pneumatic Push-In L-Connector QS Series (Sambungan Pneumatik)Rp86.900
FESTO Push-in L-Fitting Pneumatic QS Series (Sambungan Pneumatik)Rp119.900
FESTO Fitting Pneumatic Push-in Connector QSM Series (Sambungan Pneumatik)Rp77.900
FESTO Fitting Pneumatic Push-in T-Connector QS Series (Sambungan Pneumatik)Rp119.900
FESTO Fitting Pneumatic Push-in Connector QS Series (Sambungan Pneumatik)Rp80.900
FESTO Push-in Fitting Pneumatic QSM Series (Sambungan Pneumatik)Rp46.900
SMC Tubing PU Series (Selang PU)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)